noscriptFabory M4 x 25mm Socket Low Head Cap Screw, GR-8.8, Pack of 200 07080.040.025 | Cromwell Tools
logo

Fabory

M4 x 25mm Socket Low Head Cap Screw, GR-8.8, Pack of 200

SKU:

FAB6009006G

MPN:

07080.040.025

Rp587,000.00

Ex VAT

Rp651,570.00

Inc VAT

OUT OF STOCK

    Product Details

    High Grade Alloy Steel to BS EN ISO 898/1 Grade 8.8. Suitable for all high tensile applications. Maximum operating temperature (unplated): 300°C. DIN 7984.
    *Supplied Low Head


    Product Specification
    Attribute
    Value

    Box Quantity

    200

    Brand

    Fabory

    Driver Head Size

    3mm

    Driving Features

    Hexagon Socket

    Grade

    8.8

    Head Depth

    4mm

    Head Diameter

    7mm

    Head Shape

    Cylindrical

    Length

    25mm

    Material

    Steel

    Standards Met

    DIN 7984

    Surface Treatment

    Plain

    Thread

    Metric

    Thread Size

    M4

    UNSPSC Code

    31161501