noscriptFabory M24 x 65mm Socket Head Cap Screw, GR-12.9, Pack of 10 07000.240.065 | Cromwell Tools
logo

Fabory

M24 x 65mm Socket Head Cap Screw, GR-12.9, Pack of 10

SKU:

FAB6001184Y

MPN:

07000.240.065

Rp1,109,000.00

Ex VAT

Rp1,230,990.00

Inc VAT

OUT OF STOCK

    Product Details

    This range of ISO metric threaded, hexagon socket head cap screws are manufactured from high grade (12.9) alloy steel, making them suitable for all high tensile applications. Each product has a minimum proof load of 970 MPA and is complete with a slightly oiled finish.


    Features and Benefits
    • Manufactured from class 12.9 alloy steel that has been quenched and tempered for resistance to corrosion and general hardiness
    • Suitable for use with power drivers and a hex wrench
    • Resists cam-out for a more efficient screw
    • With a maximum operating temperature of 300°C making it a robust product
    • Available in a variety of lengths and thread sizes to suit your needs
    • Deep socket head provides optimum loadability


    Typical Applications
    • Ideal for the construction industry with their higher levels of torque than a standard screw


    Notes
    • Oiled finish (black) - Provides some shelf life but no corrosion protection in use


    Standards
    • ISO 4762
    • DIN 912


    Product Specification
    Attribute
    Value

    Box Quantity

    10

    Brand

    Fabory

    Driver Head Size

    19mm

    Driving Features

    Hexagon Socket

    Grade

    12.9

    Head Depth

    24mm

    Head Diameter

    36mm

    Head Shape

    Cylindrical

    Length

    65mm

    Material

    Steel

    Standards Met

    DIN 912

    Surface Treatment

    Plain

    Thread

    Metric

    Thread Size

    M24

    UNSPSC Code

    31161501