noscriptQualfast M8x30 SKT SET SCREW - PLAIN CUP (GR-45H) (14.9) 6023321H | Cromwell Tools
logo

Qualfast

M8x30 SKT SET SCREW - PLAIN CUP (GR-45H) (14.9)

SKU:

QFT6023321H

MPN:

6023321H

Rp896,000.00

Ex VAT

Rp994,560.00

Inc VAT

OUT OF STOCK

    Product Details

    Plain Cup
    High tensile alloy steel. Grade 14.9.
    For use against hardened shafts. Ideal for use in ductile castings such as zinc, aluminium etc. where high tightening torques are not practical.


    Product Specification
    Attribute
    Value

    Box Quantity

    200

    Brand

    Qualfast

    Driving Features

    Hexagon Socket

    Grade

    45H

    Length

    35mm

    Material

    Steel

    Point Type

    Plain Cup Point

    Surface Treatment

    Plain

    Thread

    Metric

    Thread Size

    M8

    UNSPSC Code

    31161505