noscriptQualfast M12x10 SKT SET SCREW - PLAIN CUP A2 6025381D | Cromwell Tools
logo

Qualfast

M12x10 SKT SET SCREW - PLAIN CUP A2

SKU:

QFT6025381D

MPN:

6025381D

Rp704,000.00

Ex VAT

Rp781,440.00

Inc VAT

OUT OF STOCK

    Product Details

    Socket Set Screw,
    Metric,
    A2 Stainless Steel,
    Grade 70,
    Cup Point,
    DIN 916.


    Product Specification
    Attribute
    Value

    Box Quantity

    100

    Brand

    Qualfast

    Driving Features

    Hexagon Socket

    Grade

    A2

    Length

    10mm

    Material

    Stainless Steel

    Point Type

    Plain Cup Point

    Surface Treatment

    Plain

    Thread

    Metric

    Thread Size

    M12

    UNSPSC Code

    31161505