Rp1,080,800.00
Ex VAT
Rp1,199,688.00
Inc VAT
Product Details
Product Specification
A square horseshoe magnet. Supplied with plain fixing holes.
Kg pull (max): 25mm - 4.5, 30mm - 9.0, 40mm - 11.8.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140116924 |
ECLASS Code | 21020800 |
Overall Height | 35mm |
Overall Length | 57mm |
Pull Force | 11.8kg |
Type | Power Magnet |
UNSPSC Code | 31380000 |
Width | 40.5mm |