Rp170,000.00
Ex VAT
Rp188,700.00
Inc VAT
Product Details
Product Specification
Boasting a four prong steel retractable claw, flexible steel stem with a spring loaded plunger to open and close jaws and a chrome plated and corrosion-resistant finish, these pick up tools are ideal for recovery of small objects. Suited for retrieval in hard to reach areas and environments in which it is important for health and safety to have a tidy and clear space.
Features and Benefits
• Flexible spring steel stem allows the product to bend slightly to access hard to reach areas
• Corrosion resistant chrome plated finish protects the product from wear and tear
• Four pronged steel retractable claw offers sturdy and reliable hold and retrieval of small objects
• Available in two lengths to suit your preference
Typical Applications
• Garages
• Warehouses
• Workshops
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140035119 |
Material | Steel |
MFR Part No. | FPT900 |
Overall Length | 914 |
Type | Flexible Pick Up Tool |
UNSPSC Code | 27112109 |