Rp7,820.00
Ex VAT
Rp8,680.20
Inc VAT
Product Details
Product Specification
These P clips are manufactured from mild steel which has been inc plated to ZN3 specification with clear passivate. All clips are lined in EPM rubber which is fully resilient to oils and extreme temperatures (-50 to 160C). The product is available in a range of sizes and is ideally suited for use when trying to tidy and secure hoses, tubing or cables in the automotive eengine compartment and chassis, electrical cables, pipework, ducting, refrigeration and machine installations.
Features and Benefits
• Passivated zinc plating bolsters the product's resistance to corrosion
• Lined with EPM rubber which is extremely resistant to oils and extreme temperatures, making for a highly robust product
• Available in a range of sizes to suit your requirements
Typical Applications
• Engineering
• Automotive
• Agricultural
• Electrical
Attribute | Value |
---|---|
Band Width | 12.7 without; 16 with EPDM rubbermm |
Brand | Matlock |
Capacity | 6mm |
EAN | 5036140322448 |
Fastening Method | P-Clip Fixing Hole Accepts M6 Bolt |
Material | Mild Steel |
Pack Quantity | 25 |
Size | 6 |
Surface Treatment | Zinc Plated |
Type | P-Clip with EPDM Liner |
UNSPSC Code | 31162906 |