noscriptMatlock 5mm ZINC PLATED P-CLIPS RUBBER LINED . | Cromwell Tools
logo

Matlock

5mm ZINC PLATED P-CLIPS RUBBER LINED

SKU:

MTL6628530K

MPN:

.

Rp7,822.00

Ex VAT

Rp8,682.42

Inc VAT

IN STOCK (50+)

    Product Details

    These P clips are manufactured from mild steel which has been inc plated to ZN3 specification with clear passivate. All clips are lined in EPM rubber which is fully resilient to oils and extreme temperatures (-50 to 160C). The product is available in a range of sizes and is ideally suited for use when trying to tidy and secure hoses, tubing or cables in the automotive eengine compartment and chassis, electrical cables, pipework, ducting, refrigeration and machine installations.


    Features and Benefits
    • Passivated zinc plating bolsters the product's resistance to corrosion
    • Lined with EPM rubber which is extremely resistant to oils and extreme temperatures, making for a highly robust product
    • Available in a range of sizes to suit your requirements


    Typical Applications
    • Engineering
    • Automotive
    • Agricultural
    • Electrical


    Product Specification
    Attribute
    Value

    Band Width

    12.7 without; 16 with EPDM rubbermm

    Brand

    Matlock

    Capacity

    5mm

    EAN

    5036140322431

    Fastening Method

    P-Clip Fixing Hole Accepts M6 Bolt

    Material

    Mild Steel

    Pack Quantity

    25

    Size

    5

    Surface Treatment

    Zinc Plated

    Type

    P-Clip with EPDM Liner

    UNSPSC Code

    31162906