noscriptKennedy O-RINGS METRIC KIT | Cromwell Tools
logo

Kennedy

O-RINGS METRIC KIT

SKU:

KEN6154900K

Rp469,800.00

Ex VAT

Rp521,478.00

Inc VAT

IN STOCK (50+)

    Product Details

    This 400 piece O-ring set contains metric sized rubber nitrile O-rings in sizes M6-M25. Supplied in a plastic organiser box for ease of storage, O-rings are widely used across most industrial industries.


    Features and Benefits
    • Supplied in a plastic conpartmentalised organiser box to help keep your O-rings stored and organised
    • Contains 400 pieces in various metric sizes to ensure you have the right size O-ring to hand no matter the application
    • Simple way of creating a seal to protect against leaking
    • Manufactured from nitrile rubber which is highly resistant to chemicals, acids and general weathering


    Contents
    • M6, M10, M11, M14, M17, M21, M24, M25


    Typical Applications
    • Plumbing
    • Engineering
    • Automotive


    Product Specification
    Attribute
    Value

    Average Quantity

    400

    Brand

    Kennedy

    EAN

    5036140146860

    ECLASS Code

    23119090

    Material

    Nitrile Rubber

    Product Type

    `O` Rings

    Size

    M10 M11 M14 M17 M21 M24 M25 M6

    Surface Treatment

    Plain

    UNSPSC Code

    31162313