Rp854,700.00
Ex VAT
Rp948,717.00
Inc VAT
Product Details
Product Specification
This 355 piece set contains various metric sized E-clips for multiple, varied applications. All pieces are manufactured from steel and the set is supplied in a compartmentalised plastic box.
Features and Benefits
• Set contains various metric sized E-clips to suit a wide scope of uses
• 355 piece set ensures you have an ample amount of E-clips for varied and multiple applications
• Manufactured from durable steel for overall product durability
• Supplied in a durable plastic compartmentalised case for ease of storage and organisation of your components
Contents
• 3.2mm, 4mm, 5mm, 6mm, 8mm, 10mm, 12mm
Typical Applications
• Automotive
• Engineering
• Construction
Attribute | Value |
---|---|
Average Quantity | 355 |
Brand | Kennedy |
EAN | 5036140241626 |
ECLASS Code | 23119090 |
Material | Steel |
Product Type | E Clips |
Size | 10mm 12mm 3.2mm 4mm 5mm 6mm 8mm |
Surface Treatment | Plain |
UNSPSC Code | 31162313 |