Rp576,000.00
Ex VAT
Rp639,360.00
Inc VAT
Product Details
Product Specification
Product Documents
Mini-Pod Floodlight with epoxy coated, non-tipping frame, fitted plug and halogen tube. Made from top grade components and wire for industrial, heavy duty use. Supplied with 500W halogen bulb and plug.
Replacement head units available on request.
Attribute | Value |
---|---|
Brand | Kennedy |
Bulb Type | Halogen |
EAN | 5036140018648 |
ECLASS Code | 27119002 |
Ingress Protection Rating (IP Rating) | IP44 |
MFR Part No. | SMP240 |
Operating Temperature Range | N/A°C |
Sensor Type | No Sensor |
UNSPSC Code | 39111611 |
Voltage | 240V ac |