Rp117,000.00
Ex VAT
Rp129,870.00
Inc VAT
Product Details
Product Specification
Product Documents
40 lumen aluminium pen light that requires 2x AAA batteries (not included).
Features and Benefits
• Long operating time of 20 hours makes for a reliable product
• Versatile and can be used for large spaces due to impressive 30m beam distance
• IPX4 rated - excellent durability
• The compact design makes the product handy for use when on site
• Robust aluminum body makes for a durable product
Typical Applications
• Construction
• Plumbing
Attribute | Value |
---|---|
Battery Life | 20hr |
Battery Size | AAA |
Beam Distance | 30m |
Brand | Edison |
Bulb Type | LED |
Case Material | Aluminium |
Colour | Black |
EAN | 5036140466357 |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IPX4 |
Lumens | 40lm |
Rechargeable | Non-Rechargeable |
Type | Pen Light |
UNSPSC Code | 39101600 |