Rp4,826,667.00
Ex VAT
Rp5,357,600.37
Inc VAT
Product Details
Product Specification
Product Documents
This wet and dry vacuum cleaner & blower is a high performance, low noise vacuum with a lightweight design for ease of use.
Contents
• 2 metre vacuum hose
• 2x aluminium extension pipes
• 32mm brush tool
• Round brush tool
• Crevice tool
• Paper filter cartridge
• 11 Litre fleece vacuum bag
• Cylinder for wet vacuuming
Features and Benefits
• Lightweight, portable design
• Front and back accessory storage compartments
• Powerful 1,200W two stage motor
• Easily lifts dirt, debris and liquid
• Low noise model with 30 litre capacity
• Blowing function by connecting hose to blow inlet
Typical Applications
• Vacuuming dirt, debris and liquids
• Multi-surface use
Standards
EMC Electromagnetic Compatibility Directive 2014/30/EU
EN 55014-1:2006+A1:2009+A2:2011, EN 61000-3-2:2014, EN 61000-3-3:2013,
EN 55014-2:1997+A1:2001+A2:2008
LVD Low Voltage Directive 2014/35/EU
EN 60335-1:2012+AC:2014+A11:2014, EN 60335-2-69:2012, EN 62233:2008
RoHS2 Restriction of Hazardous Substances Directive 2011/65/EU
EN 50581-1:2012
Attribute | Value |
---|---|
Airflow | 2200L/min |
Brand | Kobe |
Cable Length | 5m |
Colour | Black |
Depth | 360mm |
Dry Capacity | 30L |
EAN | 5036140249349 |
ECLASS Code | 21050601 |
Height | 600mm |
Includes | 11 litre fleece vacuum bag. 2 metre vacuum hose 2x aluminium extension pipes 32mm brush tool, crevice tool cylinder for wet vacuuming paper filter cartridge round brush tool squeegee tool |
MFR Part No. | 3573W-P |
Model Number | 3573W-P |
Power Rating | 1200W |
Power Take-off | No |
Sound Level | 74dB |
Supply Voltage | 230V |
UNSPSC Code | 47121602 |
Vacuum Cleaner Type | Wet/Dry |
Weight | 11kg |
Wet Capacity | 30L |
Width | 370mm |