Rp220,500.00
Ex VAT
Rp244,755.00
Inc VAT
Product Details
Product Specification
Product Documents
Designed specifically for Squeeze Mops, this rectangular bucket is lightweight and easy to transport. Featuring a moulded pouring lip, and easy-to-clean smooth surfaces, this bucket is a useful solution for a range of cleaning tasks in both domestic and professional settings.
Features and Benefits
• Open top plastic rectangular design ideal to use with dry squeeze mops
• Easy to store and transport
• Impact-resistant polypropylene for comfortable use
• Easy to move, lightweight design with handle
Typical Applications
• Domestic
• Indoor use
• Industrial
• Schools
• Sports centres
Notes
• Dimensions: 26cm x 36cm x 27cm
Attribute | Value |
---|---|
Brand | Cotswold |
Capacity | 12L |
Colour | Blue |
EAN | 5036140078314 |
ECLASS Code | 20050201 |
Material | Plastic |
Product Type | Mop Bucket |
Series | Sponge Mop |
UNSPSC Code | 47121804 |