Rp771,800.00
Ex VAT
Rp856,698.00
Inc VAT
Product Details
Product Specification
Product Documents
With a hardwearing design, this galvanised steel mop bucket is ideal for regular use. Featuring a heavy-duty handle for easy transportation, this bucket is of great quality and ideal for a range of settings.
Features and Benefits
• Half-open easy fill hard wearing galvanised steel bucket for heavy-duty use
• Perforated drainer for quick and efficient mop drainage
• 13.5 litre capacity for increased usage times
Typical Applications
• Heavy duty cleaning
• Industrial
• Warehouse
• Schools
• Hospitals
Notes
• 13.5litres / 3 gallons
Attribute | Value |
---|---|
Brand | Cotswold |
Capacity | 13.5L |
Colour | Silver |
EAN | 5036140241244 |
ECLASS Code | 20050201 |
Material | Steel |
Product Type | Mop Bucket |
UNSPSC Code | 47121804 |