logo

Solent Cleaning

Heavy Duty Rags, 10kg bag, Made from Recycled Material

SKU:

SOL9301200K

Rp645,800.00

Ex VAT

Rp716,838.00

Inc VAT

OUT OF STOCK

    Product Details

    Made from reclaimed sweatshirts, these heavy-duty wipers are super-absorbent and perfect for a wide range of wiping uses. Fully laundered and randomly cut, these wipers are a must-have in a busy workplace.


    Features and Benefits
    • Cotton and cotton-rich reclaimed material is strong and absorbent
    • Recycled material for a sustainable option
    • Supplied in a range of assorted colours for easy identification


    Warnings
    • Although every effort has been made to remove all metal objects and foreign bodies during the manufacturing process, we still recommend you take precautions prior to use.


    Notes
    • Images have been supplied for illustration purposes. This product is recycled and so will not be identical to the images shown.
    • Cromwell® strongly advises the use of appropriate PPE to include gloves and eyewear


    Product Documents
    Product Specification
    Attribute
    Value

    Applications

    General Cleaning Industrial

    Brand

    Solent Cleaning

    Cloth Type

    Sweatshirt

    Colour

    Multi-Coloured

    EAN

    5036140391543

    ECLASS Code

    29110107

    Material

    Recycled Material

    Pack Quantity

    10kg

    UNSPSC Code

    47131502