Rp109,588.24
Ex VAT
Rp121,642.95
Inc VAT
Product Details
Product Specification
CCGT Turning Inserts
80° Rhombic Insert
Single-sided, 7° positive flank. Sharp cutting edge. Used for a wide range of materials. Positive rake.
Insert Grade IC907
ISO Range - (P10-P30)(M05-M20)(K15-K30)(H05-H15)(S05-S20)(N05-N20)
Coating - PVD TiAlN+TiN
A tough sub-micron substrate, suitable for low-to-medium cutting speeds.For machining of heat resistant alloys, austenitic stainless steel and hard steel.
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | SM |
Clearance Angle | 7° |
Corner Radius | 0.1 |
Cutting Edge Length | 6.5mm |
ECLASS Code | 21010901 |
Finish/Coating | TiAlN/TiN |
Inscribed Circle | 6.35mm |
Insert Size | 060201 |
Insert Style | CCGT |
ISO Category | H K M N p S |
ISO Category Grade | H K M N P S |
ISO Cut | H05 to H15 K15 to K30 M05 to M20 N05 to N20 P10 to P30 S05 to S20 |
ISO Designation | CCGT 060201-SM |
Manufacturer Grade | IC907 |
Material | Carbide |
Material Application | Non-Ferrous Metal |
MFR Part No. | 5510086 |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 2.38mm |
UNSPSC Code | 23242105 |