Rp28,800.00
Ex VAT
Rp31,968.00
Inc VAT
21 Variations Available
Product Details
Product Specification
5% Cobalt Round Metric.
Cut faster, 'stand up' longer and reduce costs. Square and rectangular toolbits supplied with 15° bevelled ends. Parting-off blades supplied with 2° side taper, 10° bevel (top and bottom).
Attribute | Value |
---|---|
Brand | Sherwood |
ECLASS Code | 21010902 |
End Angle Type | Non-beveled |
End Shape | Round |
Finish/Coating | Uncoated |
Material | Cobalt High Speed Steel |
Material Grade | M35 |
Overall Length | 50 |
Overall Width | 4mm |
System of Measurement | Metric |
UNSPSC Code | 23242104 |