Rp98,600.00
Ex VAT
Rp109,446.00
Inc VAT
13 Variations Available
Product Details
Product Specification
Cut faster, 'stand up' longer and reduce costs. Square and rectangular toolbits supplied with 15° bevelled ends. Parting-off blades supplied with 2° side taper, 10° bevel (top and bottom).
Attribute | Value |
---|---|
Brand | Sherwood |
ECLASS Code | 21010902 |
End Angle Type | Non-beveled |
End Shape | Round |
Finish/Coating | Uncoated |
Material | High Speed Steel |
Material Grade | M2 |
Overall Length | 3in. |
Overall Width | 3/8in. |
System of Measurement | Inch |
UNSPSC Code | 23242104 |