Rp2,555,070.00
Ex VAT
Rp2,836,127.70
Inc VAT
Product Details
Product Specification
151.2 Tool Block For Blades
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Cutting Direction | Neutral |
ECLASS Code | 28039190 |
ISO Designation | 151.2-2020-25 |
MFR Part No. | 11767766 |
Overall Height | 52.5mm |
Overall Length | 120mm |
Overall Width | 38.1mm |
Shank Height | 20mm |
Toolholder Style | Block |
UNSPSC Code | 23242106 |