Rp334,000.00
Ex VAT
Rp370,740.00
Inc VAT
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Indexa |
Compatible Manufacturer Part Number | 106-510 106-800 106-802 106-803 106-808 |
Compatible Toolholder ISO Designation | DEL 2020K DEL 2525M DER 1212H DER 1616H DER 2020K DER 2525M |
Compatible Toolholder Type | External Threading Toolholder |
EAN | 5036140082281 |
ECLASS Code | 28039190 |
Helix Angle | 1.5 |
Includes | Anvil |
Insert Size | 16 |
MFR Part No. | AE16+1.5 |
Torx Drive Size | T15 T9 |
Type | Anvil |
UNSPSC Code | 23242106 |