noscriptKennedy-Pro WIRE INSERT THREAD REPAIR KIT 1/4"-26 BSF | Cromwell Tools
logo

Kennedy-Pro

WIRE INSERT THREAD REPAIR KIT 1/4"-26 BSF

SKU:

KEN6214160K

Rp977,000.00

Ex VAT

Rp1,084,470.00

Inc VAT

OUT OF STOCK

    Product Details

    Kennedy Wire Thread Insert Kits offer versatile solutions for repairing or creating threads, especially with alloys and light materials. Effective for thread repair and metric to imperial conversions, these kits include essential components like inserts, an HSS hand tap, insertion tool, drill bits, punches, and instructions. Packed in a red, molded plastic case, they provide organized storage, ensuring convenience and efficiency in thread-related tasks. Ideal for workshops and applications requiring precision and adaptability.


    Features and Benefits
    • Available in a variety of metric and imperial sizes to suit your needs
    • Can either be used to repair damaged threads or converting from imperial to metric or vice versa for versatility of use
    • Kit is supplied with inserts as well as HSS hand tap, insertion tool and instructions to get you working immediately
    • Supplied in a robust plastic case with moulded handle for easy organisation, storage and transportation of your tools
    • Drills & Punches Included (M12,M14 and M16 in range do not include drill bit)


    Contents
    • 10 x inserts
    • HSS Hand Tap
    • Insertion Tool


    Typical Applications
    • Engineering
    • DIY
    • Construction


    Notes
    • *M12,M14 and M16 in range do not include drill bit


    Product Specification
    Attribute
    Value

    Brand

    Kennedy-Pro

    Clearance Drill Size

    17/64"

    EAN

    5036140024878

    ECLASS Code

    21043000

    Insert Length

    1.5D

    Package Quantity

    10 x Inserts Drill & Punch HSS Hand Tap Insertion Tool

    Tap Type

    Bottoming

    Thread Form

    BSF

    Thread Size

    1/4in - 26

    Tool Style

    Screwdriver - Plain Mandrel Type

    UNSPSC Code

    27112810