noscriptSwissTech 9.00mm Series 60 Carbide 2 Flute Plain Shank Short Series Slot Drill . | Cromwell Tools
logo

SwissTech

9.00mm Series 60 Carbide 2 Flute Plain Shank Short Series Slot Drill

SKU:

SWT1656009A

MPN:

.

Rp2,045,400.00

Ex VAT

Rp2,270,394.00

Inc VAT

OUT OF STOCK

    Product Details

    Series 60 Short Series Dimensions to DIN 844
    Centre cutting.
    To Manufacturers Standards.
    Cutting diameter to h10. Shank diameter to h6.
    SDQ-2PS Carbide Q-Coat.


    'Q-Coat' Coating has been specifically developed to give carbide cutters the 'edge' when faced with severe machining conditions. Materials up to 66 HRC. Dry cutting. Die and Mould machining. Reduced coolant usage and disposal. Up to 100% longer cutter life. Reduced manufacturing costs. A multi-layer coating capable of operating at higher speed and feed. Excellent oxidisation resistance. High speed machining. Surface hardness 3300HV. Surface coefficient against steel 0.25. Thickness of coating 305um. Maximum working temperature 850. Re-coating service also available.


    Product Specification
    Attribute
    Value

    Brand

    SwissTech

    Coolant Delivery

    External

    Cutter Diameter

    9mm

    Cutter Diameter Tolerance

    h10

    Cutting Direction

    Right Hand

    EAN

    5036140288058

    ECLASS Code

    21010504

    Finish/Coating

    Q-Coat

    Flute Length

    19mm

    Flute Type

    Helical

    Length Type

    Short

    Material

    Carbide

    Number of Flutes

    2

    Overall Length

    70mm

    Plunge Type

    Centre Cutting

    Series

    Series 60

    Shank Diameter

    8mm

    Shank Diameter Tolerance

    h6

    Shank Type

    Plain Round

    Standards Met

    Manufacturers Standards

    UNSPSC Code

    23241605