noscriptHSS 2 Flute Threaded Shank Long Series Slot Drills, Imperial | Cromwell Tools
logo

Sherwood

HSS 2 Flute Threaded Shank Long Series Slot Drills, Imperial

9 Variations

These Long Series 2 flute slot drills are imperial sized and manufactured from High Speed Steel (HSS) with a bright finish. Used for milling keyways and slots, each slot drill has a 30° helix flute type.

Features and Benefits
• 30° helix flute
• Long series
• Available in a range of sizes and specifications to suit your desired application
• Bright finish bolsters protection of the slot drills

Typical Applications
• Used for milling keyways and slots

Standards
• BS 122: Part 4: 1980

Notes
• Imperial Tolerances:
• Diameter: up to 1/2". Tolerance: +0.0005, -0.0013
• Diameter: Over 1/2". Tolerance: +0.0005, -0.0015