noscriptCarbide Plain Shank Slot Drills 2 Flute: Series 62, Long - Carbide Q-Coat | Cromwell Tools
logo

SwissTech

Carbide Plain Shank Slot Drills 2 Flute: Series 62, Long - Carbide Q-Coat

5 Variations

Series 62 - Long Series
Dimensions to DIN 844. Centre cutting. To Manufacturers Standards. Cutting diameter to h10. Shank diameter to h6. SDQ-2PS Carbide Q-Coat.

'Q-Coat' Coating has been specifically developed to give carbide cutters the 'edge' when faced with severe machining conditions. Materials up to 66 HRC. Dry cutting. Die and Mould machining. Reduced coolant usage and disposal. Up to 100% longer cutter life. Reduced manufacturing costs. A multi-layer coating capable of operating at higher speed and feed. Excellent oxidisation resistance. High speed machining. Surface hardness 3300HV. Surface coefficient against steel 0.25. Thickness of coating 305um. Maximum working temperature 850. Re-coating service also available.