Rp217,200.00
Ex Tax
Rp241,092.00
Inc Tax
Product Details
Product Specification
These Pointed Tree carbide rotary burrs are designed for low feed, high speed applications, removing light stock quickly and efficiently. The Chipbreaker Cut 9 style allows the burrs to remove stock with improved control and a reduction in chips. SUited for use on hard materials such as steel alloys, carbon and cast iron up to 65 HRC. All sizes are nominal with a 6mm shank unless otherwise stated.
Features and Benefits
• Cut 9 chipbreaker makes for faster stock removal
• Chipbreaker design offers improved control and reduced chips when cutting
• Available in a variety of sizes to suit your needs
• Designed for use on hard materials up to 65 HRC in low feed, high speed applications
Typical Applications
• Suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel up to 65 HRC hardness
Notes
• Work piece and tools should always be steady and well supported.
• Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used
• Always ensure that the tool is rated to the recommended operating speed of the burr
Attribute | Value |
---|---|
Brand | York |
Cut Type | Cut 9 - Chipbreaker |
EAN | 5036140217263 |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 6.3mm |
Head Length | 12.7mm |
Head Material | Carbide |
Head Shape | Round Tree |
Overall Length | 40mm |
Shank Diameter | 3mm |
UNSPSC Code | 23251706 |