SKU:
SHR2100004H
MPN:
F61525-6 JC / SHER
Rp694,300.00
Ex VAT
Rp770,673.00
Inc VAT
Product Details
Product Specification
These Sherwood® ball-nosed carbide rotary burrs feature double cut geometry, designed for general purpose ferrous applications, offering good control and reduced chip size. They are manufactured from high grade carbide for general-purpose use and are suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel.
Features and Benefits
• Manufactured from high grade carbide for improved toughness
• Crosscut and double cut to improve control and chip-breaks
• Ball-nosed design
Attribute | Value |
---|---|
Brand | Sherwood |
Cut Type | Double Cut - Cut 6 |
ECLASS Code | 21010101 |
Head Diameter | 16mm |
Head Length | 25mm |
Head Material | Carbide |
Head Shape | Ball Nose Tree |
MFR Part No. | F61525-6 JC / SHER |
Overall Length | 70mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |