Rp815,063.00
Ex VAT
Rp904,719.93
Inc VAT
Product Details
Product Specification
IDI-SG CHAMDRILL general use DCM drill heads feature a hard substrate construction with excellent chipping resistance. The durable PVD TiAlN coating helps provide increased protection against oxidation and wear making them ideal for general machining applications and conditions.
Features and Benefits
• Durable hard substrate construction
• Excellent chipping resistance for general machining applications
• PVD TiAlN coating for excellent wear and oxidation resistance
Specifications
• Grade: IC908
• ISO range - P/M/K (P15-P30)(M20-M30)(K20-K40)
• ISO range - H/S/N (H10-H20)(S10-S25)
• Grade or coating type: PVD
• Coating layers: TiAlN
Typical Applications
• Drilling
• General purpose machining
Attribute | Value |
---|---|
Brand | Iscar |
Drilling System | Chamdrill |
ECLASS Code | 28039190 |
ISO Designation | IDI 108-SG |
Manufacturer Grade | IC908 |
MFR Part No. | 5504988 |
UNSPSC Code | 23242106 |