Rp209,000.00
Ex VAT
Rp231,990.00
Inc VAT
Product Details
Product Specification
CoroDrill® 880-C-LM inserts feature a geometry ideal for long chipping materials, e.g. low carbon steel and stainless steels at medium feeds. The insert features a sharp positive edge with a hard carbide construction and PVD TIALN for excellent durability when faced with heat and wear.
Features and Benefits
• Hard carbide construction for increased rigidity
• LM geometry suited for long chipping materials
• Sharp positive edge for maximum cutting performance
• PVD TIALN coating for efficient heat and wear resistance
Standards
• Insert Usage Code - C
• Insert Grade 1044
• (P40)(M35)(K25)(N20)(S35)(H20)
Typical Applications
• Low carbon steel
• Stainless steel
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Drilling System | CoroDrill 880 |
ECLASS Code | 28039190 |
Geometry | LM |
ISO Designation | 880-02 02 04H-C-LM |
Manufacturer Grade | 1044 |
Material | Carbide |
MFR Part No. | 12055164 |
Series | 880 |
UNSPSC Code | 23242106 |