logo

Iscar

GIM-2.2JS-15RA INSERT GRADE IC328

SKU:

ISC1333299S

MPN:

6402033

Rp119,543.00

Ex VAT

Rp132,692.73

Inc VAT

OUT OF STOCK

    Product Details

    GIM-J-RA/LA : First choice for soft materials, parting of tubes, small diameters and thin-walled parts. General application on low carbon, alloy and austenitic stainless steel. Low-to-medium feeds.


    Grade : IC328
    ISO Range - P/M/K (P25-P40)(M30-M40)
    ISO Range - H/S/N (S20-S30)
    Grade or Coating Type PVD
    Coating Layers TiCN


    Grade : IC354
    medium to high cutting speeds.
    ISO Range - P/M/K (P20-P40)(M10-M30)
    ISO Range - H/S/N
    Grade or Coating Type PVD
    Coating Layers TiCN


    Grade : IC908
    Machining conditions.
    ISO Range - P/M/K (P15-P30)(M20-M30)(K20-K40)
    ISO Range - H/S/N (H10-H20)(S10-S25)
    Grade or Coating Type PVD
    Coating Layers TiAlN


    Grade : IC328
    ISO Range - P/M/K (P25-P40)(M30-M40)
    ISO Range - H/S/N (S20-S30)
    Grade or Coating Type PVD
    Coating Layers TiCN


    Grade : IC20
    Uncoated carbide grade.
    ISO Range - P/M/K (M10-M25)(K10-K20)
    ISO Range - H/S/N (H05-H15)(S05-S20)(N05-N25)
    Grade or Coating Type UN-COATED
    Coating Layers Uncoated
    IC20 (K10-K20).
    Uncoated carbide grade for grey cast iron over 220HBN, malleable cast iron, silicon aluminum, copper alloys. fibre reinforced plastics (FRP) phenolic laminates, stone, wood, stainless steel and high-temp resistant alloys. Suitable for Finishing and medium finishing at medium speed, medium feed and interrupted cut conditions. High wear resistance.


    Images are for illustration purposes only.


    Product Specification
    Attribute
    Value

    Brand

    Iscar

    ECLASS Code

    21010901

    Insert Style

    GIM

    Manufacturer Grade

    IC328

    UNSPSC Code

    23242105