logo

Iscar

GEPI 2.00-0.10 INSERT GRADE IC908

SKU:

ISC1331840Z

MPN:

6403357

Rp239,085.00

Ex VAT

Rp265,384.35

Inc VAT

OUT OF STOCK

    Product Details

    GEPI (W<M) : Precision double-ended inserts, used for internal grooving at low feeds in diameters from 11.5mm.


    Grade: IC528.
    ISO Range - P/M/K (P25-P45)(M20-M30)
    ISO Range - H/S/N (S15-S40)
    Grade or Coating Type PVD
    Coating Layers TiCN+TiN


    Grade : IC908
    Machining conditions.
    ISO Range - P/M/K (P15-P30)(M20-M30)(K20-K40)
    ISO Range - H/S/N (H10-H20)(S10-S25)
    Grade or Coating Type PVD
    Coating Layers TiAlN


    Product Specification
    Attribute
    Value

    Brand

    Iscar

    ECLASS Code

    21010901

    Manufacturer Grade

    IC908

    UNSPSC Code

    23242105