logo

Guhring

NC Carbide Machine Chucking Reamers

1 Variations

No. 5527
Guhring carbide NC machine chucking reamers are similar to DIN 8093 with straight shank (h6) for standardised tool clamping in hydraulic or shrink fit chucks. The combination of NC machine chucking reamer and hydraulic, high precision clamping or shrink fit chuck respectively offers highest concentricity and process reliability for the production of holes to required tolerances.

• Surface finish: bright.
• Cutting direction: right hand.
• Ø > 4.0mm with highly unequal flute spacing.
• Left hand spiral flutes.

Tolerances:
from Ø 0.98 to 5.03mm 0.000/+0.004,
from Ø 5.97 to 12.05mm 0.000/+0.005.