noscriptSherwood 1/16" HSS S/S SP/FL MACHINE REAMER | Cromwell Tools
logo

Sherwood

1/16" HSS S/S SP/FL MACHINE REAMER

SKU:

SHR0652200A

Rp861,000.00

Ex VAT

Rp955,710.00

Inc VAT

IN STOCK (1)

    Product Details

    Left hand spiral flute, right hand cutting. Manufactured to BS 122.


    INCH TOLERANCES:
    Diameter: ~ up to 1/8". Tolerance: High +0.0003, Low -0.0001.
    Diameter: Over 1/8" ~ up to 15/64". Tolerance: High +0.0004, Low -0.0002.
    Diameter: Over 15/64" ~ up to 3/8". Tolerance: High +0.0005, Low -0.0002.
    Diameter: Over 3/8" ~ up to 5/8". Tolerance: High +0.0006, Low -0.0003.


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Cutting Direction

    Right Hand

    Diameter Tolerance

    0.0003 - 0.0001

    EAN

    5036140372405

    ECLASS Code

    21010400

    Finish/Coating

    Steam Tempered

    Flute Type

    Left Hand Spiral

    Length Type

    Standard Length

    Material

    High Speed Steel

    Material Grade

    M2

    Number of Flutes

    4

    Reamer Type

    Fixed

    Shank Type

    Straight

    Standards Met

    BS 328-4

    UNSPSC Code

    23241611