Rp270,790.50
Ex VAT
Rp300,577.46
Inc VAT
Product Details
Product Specification
Series 503 HSS GT100 Parabolic Flute Straight Shank Extra Length Drills - Metric
Robust tool for use in difficult conditions in extremely deep holes when swarf congestion prevents an adequate flow of coolant. For use in steels and cast iron having a tensile strength of up to 1000N/mm2. Manufactured to DIN1869.
Attribute | Value |
---|---|
Brand | Guhring |
Case Type | N/A |
Coolant Delivery | External |
Cutting Direction | Right Hand |
EAN | 4031093149761 |
ECLASS Code | 21010101 |
Finish/Coating | Nitride |
Flute Type | Parabolic |
Individual or Set | Individual |
Material | High Speed Steel |
Number of Pieces | 1 |
Point Angle | 130° |
Series | 503 |
Standards Met | DIN 1869 |
System of Measurement | Metric |
UNSPSC Code | 23241637 |
Web Thickness | Form A Web-thinned |