noscriptIndexa Scroll Lathe Chuck, 3 Jaw, 80mm, Rear Mount, Cast Iron 3204 | Cromwell Tools
logo

Indexa

Scroll Lathe Chuck, 3 Jaw, 80mm, Rear Mount, Cast Iron

SKU:

IND4751010K

MPN:

3204

Rp6,962,000.00

Ex VAT

Rp7,727,820.00

Inc VAT

IN STOCK (10)

    Product Details

    Universal. Scrolls are forged, balanced and hardened. Thread flanks are ground on both sides. All models have grease nipples for easy lubrication and are supplied with two sets of solid jaws - internal and external stepped.


    Cast Iron 3 Jaw Plain Back Chuck
    DIN 6350 (form A).
    Three jaw plain back
    with adaptor recess.
    Model 003-204
    Rear mounting.
    Model 003-274
    Front mounting.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Indexa

    Chuck Diameter

    80mm

    EAN

    5036140023987

    ECLASS Code

    21020490

    Jaw

    3

    Material

    Cast Iron

    Mount

    Rear

    Product Type

    Scroll Lathe Chuck

    Standards Met

    DIN 6350 (form A)

    Through Hole

    16mm

    UNSPSC Code

    27112807