noscriptIndexa Scroll Lathe Chuck, 3 Jaw, 125mm, Front Mount 3274 | Cromwell Tools
logo

Indexa

Scroll Lathe Chuck, 3 Jaw, 125mm, Front Mount

SKU:

IND4751240K

MPN:

3274

Rp9,829,000.00

Ex VAT

Rp10,910,190.00

Inc VAT

IN STOCK (5)

    Product Details

    Universal. Scrolls are forged, balanced and hardened. Thread flanks are ground on both sides. All models have grease nipples for
    easy lubrication and are supplied with two sets of solid jaws - internal and external stepped.


    Cast Iron 3 Jaw Plain Back Chuck
    DIN 6350 (form A).
    Three jaw plain back with adaptor recess.
    Model 003-204
    Rear mounting.
    Model 003-274
    Front mounting.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Indexa

    Chuck Diameter

    125mm

    EAN

    5036140024076

    ECLASS Code

    21020490

    Jaw

    3

    Mount

    Front

    Product Type

    Scroll Lathe Chuck

    Standards Met

    DIN 6350 (form A)

    Through Hole

    32mm

    UNSPSC Code

    27112807