Rp7,364,700.00
Ex VAT
Rp8,174,817.00
Inc VAT
7 Variations Available
Product Details
Product Specification
To suit Pratt Burnard metric chucks (Standard Accuracy and Super Precision). 3 Jaw Sets.
Attribute | Value |
---|---|
Brand | Kennedy |
C | 32mm |
D | 12mm |
EAN | 5036140350168 |
ECLASS Code | 21020490 |
J | 12mm |
Jaw Code | EK40 |
To Suit Chuck | 400mm |
UNSPSC Code | 27112807 |