logo

Kennedy

BO04 SERRATED SOFT JAWS 4 " (SET-3)

SKU:

KEN4905540K

Rp3,753,600.00

Ex VAT

Rp4,166,496.00

Inc VAT

OUT OF STOCK

    Product Details

    This range of serrated, soft jaws all come in sets of 3. They have been designed to suit metric serrated power chucks (Kitagawa, Howa, Matsumoto, Pratt Burnard, SMW and Autoblok etc.).


    Features and Benefits
    • Large range of sizes and serrations
    • High quality build
    • Provide a secure hold to the workpiece


    Typical Applications
    • Shaping
    • Knurling
    • Turning
    • Cutting
    • Deforming


    Product Specification
    Attribute
    Value

    A

    48mm

    B

    25mm

    Brand

    Kennedy

    C

    20mm

    D

    8mm

    EAN

    5036140350120

    ECLASS Code

    21020490

    Jaw Code

    BO04

    Serrations

    1.5mm x 65

    To Suit Chuck

    100mm

    UNSPSC Code

    27112807