logo

SwissTech

Jobber Drill, 12.5mm, Normal Helix, Cobalt High Speed Steel, TiN-Tipped

SKU:

SWT1251825A

MPN:

.

Rp462,000.00

Ex VAT

Rp512,820.00

Inc VAT

IN STOCK (36)

    Product Details

    Series 1024 HSS-Co Heavy Duty Straight Shank Drills
    Tin Tipped - Metric
    Heavy-duty drill used to drill steels with a tensile strength up to 1,400 N/mm2. Stainless steels, heat and acid resistant steels and phosphor bronze. TiN coating provides longer tool life.
    Point angle: 135°. Helix angle: normal. Web thickness: strengthened. Relief angle: normal.
    Tolerance of diameter: h8.
    Manufactured to DIN 338 RN.


    Product Specification
    Attribute
    Value

    Brand

    SwissTech

    Coolant Delivery

    External

    Cutting Direction

    Right Hand

    Depth x Diameter Ratio

    4xD

    Drill Diameter Metric

    12.5mm

    Drill Diameter Tolerance

    h8

    EAN

    5036140267817

    ECLASS Code

    21010101

    Finish/Coating

    TiN-Tipped

    Flute Construction

    Ground Flute

    Flute Length

    101mm

    Flute Type

    Spiral

    Helix Angle

    28°

    Helix Type

    Normal Helix

    Individual or Set

    Individual

    ISO Category

    K M P

    Manufacturer Grade

    DIN338

    Material

    Cobalt High Speed Steel

    Material Grade

    Cobalt High Speed Steel

    Number of Flutes

    2

    Number of Pieces

    5

    Overall Length

    151mm

    Point Angle

    135°

    Point Type

    Split Point

    Series

    CL60011

    Shank Diameter Tolerance

    f11

    Shank Type

    Straight Shank

    Standards Met

    BS 328 DIN 1412A DIN 338

    UNSPSC Code

    23241634

    Web Thickness

    Form A