noscriptKennedy JIGSAW BLADES (EQV. TO BOSCH T227D) PKT-5 D&N 3.12.30/5 | Cromwell Tools
logo

Kennedy

JIGSAW BLADES (EQV. TO BOSCH T227D) PKT-5

SKU:

KEN2402270K

MPN:

D&N 3.12.30/5

Rp107,000.00

Ex VAT

Rp118,770.00

Inc VAT

IN STOCK (50+)

    Product Details

    High quality 'T' Type Shanks, ideal for cutting metal.


    Features and Benefits
    • High grade, fully-hardened HSS blade material combines power and durability
    • Multiple blade types available - you'll find perfect cut for the job
    • Versatile compatibility - 'T' Style or bayonet fitting as used by AEG, Atlas Copco, Bosch, Dewalt, Elu, Hitachi, Holz-Her, Kobe, Makita, Metabo and Osaki


    Notes
    • Packs of 5 blades


    Product Documents
    Product Specification
    Attribute
    Value

    Blade Length

    75mm

    Brand

    Kennedy

    Cutting Edge Type

    Side

    EAN

    5036140100190

    Item

    Jigsaw Blade Sets

    Number of Pieces

    5

    Overall Length

    75

    UNSPSC Code

    27112734