Rp1,576,995.00
Ex VAT
Rp1,750,464.45
Inc VAT
Product Details
Product Specification
SVHBL/R CoroTurn® 107 Shank Tool For Turning
For internal and external turning of slender components
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Coolant Delivery | External |
Cutting Direction | Left Hand |
ECLASS Code | 21019107 |
Insert Holding Type | Screw-On |
ISO Designation | SVHBL 2525M 16 |
MFR Part No. | 10075144 |
Overall Length (l1) | 150mm |
Shank Height (h) | 25mm |
Toolholder Style | SVHB |
UNSPSC Code | 23242106 |