Rp1,958,565.00
Ex VAT
Rp2,174,007.15
Inc VAT
Product Details
Product Specification
A Style - SDUCL/R CoroTurnⓇ 107 Boring Bar For Turning
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Coolant Delivery | Internal |
Cutting Direction | Left Hand |
ECLASS Code | 28039190 |
Insert Holding Type | Screw-On |
Insert Style | DCMT |
MFR Part No. | 12160444 |
Minimum Bore Diameter (D) | 32.00mm |
Overall Length (l1) | 300.00mm |
Shank Material | Steel |
Toolholder Style | SDUC |
UNSPSC Code | 23242106 |