Rp2,282,980.00
Ex VAT
Rp2,534,107.80
Inc VAT
Product Details
Product Specification
A Style - SCLCL/R CoroTurnⓇ 107 Boring Bar For Turning
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Coolant Delivery | Internal |
Cutting Direction | Left Hand |
ECLASS Code | 28039190 |
Insert Holding Type | Clamp |
Insert Style | CCMT |
MFR Part No. | 12160304 |
Minimum Bore Diameter (D) | 32.00mm |
Overall Length (l1) | 300.00mm |
Shank Material | Steel |
Toolholder Style | SCLC |
UNSPSC Code | 23242106 |