noscriptVariable Pitch Bi-Metal HSS Holesaws | Cromwell Tools
logo

Kennedy

Variable Pitch Bi-Metal HSS Holesaws

55 Variations

The Kennedy® variable pitch hole saws deliver high quality holes in a range of materials, including wood, steel, brass, bronze, and cast iron. The M3 HSS cutting teeth aggressively cut to give a very smooth finish with little to no tear out.

Features and Benefits
• Cuts up to 40% faster than constant pitch saws
• Varying tooth pitch disrupts harmonics to substantially reduce noise
• Tooth life is extended when used in conjuction with a cordless drill

Typical Applications
• Construction
• Engineering
• Maintenance

Notes
• 4-6 teeth per inch
• 28.5mm (11/8") cutting depth

Sort By:
Most Popular

Rows per page:

25

1-25 of 54

Rows per page:

25

1-25 of 54