noscriptSwissTech 20.0MM 5FLT 0.50 RAD VARI HELIX TIALN GOLD COATED HP CARB END MILL 1641026W | Cromwell Tools
logo

SwissTech

20.0MM 5FLT 0.50 RAD VARI HELIX TIALN GOLD COATED HP CARB END MILL

SKU:

SWT1641026W

MPN:

1641026W

Rp8,349,000.00

Ex VAT

Rp9,267,390.00

Inc VAT

IN STOCK (6)

    Product Details

    These 5 flute end mills are manufactured from carbide and possess a HP Vari Helix construction. Coated with a TiAlN Gold coating, each end mill has a 0.5mm corner radius. Available in a range of sizes and specifications to suit your specific needs. The end mills are designed specifically for roughing and semi-finishing stainless and exotic materials.


    Features and Benefits
    • Next generation end mills for stainless/exotic materials
    • Ideal for roughing and semi-finishing
    • Variable helix construction works to reduce vibrations when working for accuracy
    • TiAlN Gold Coated for optimum maximum tool life and resilience


    Typical Applications
    • Suited for roughing and semi-finishing stainless and exotic materials


    Product Specification
    Attribute
    Value

    Brand

    SwissTech

    Cutter Diameter

    20mm

    ECLASS Code

    21010500

    End Mill Type

    Corner Radius

    Finish/Coating

    TiAlN

    Flute Length

    42mmmm

    Flute Type

    Helical

    Material

    Carbide

    Number of Flutes

    5

    Overall Length

    125mm

    Shank Diameter

    20mm

    UNSPSC Code

    23241614