Rp2,382,881.00
Ex VAT
Rp2,644,997.91
Inc VAT
Product Details
Product Specification
1C050 CoroMillⓇ Plura Solid Carbide End Mill For Chamfer Milling
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Cutter Diameter | 12mm |
EAN | 0000026259475 |
ECLASS Code | 21010500 |
Finish/Coating | AlCrN |
Material | Carbide |
MFR Part No. | 26259475 |
Overall Length | 81.5mm |
Shank Diameter | 12mm |
Shank Type | Weldon Flat |
UNSPSC Code | 23241614 |