Rp218,700.00
Ex VAT
Rp242,757.00
Inc VAT
6 Variations Available
Product Details
Product Specification
KD Type - Morse Taper Shank to Din Taper Arbors
Precision machined, fully hardened and ground to give maximum surface contact.
Fully hardened and ground Morse Taper to DIN 228. Chuck taper to DIN 238.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140108370 |
ECLASS Code | 36609229 |
Length | 134mm |
Mount | B16 |
Product Type | Drill Chuck Arbors |
Shank Type | 3MT |
UNSPSC Code | 27112811 |