noscriptSherwood 9.0x1.25mmx1" O/D HSS DIE | Cromwell Tools
logo

Sherwood

9.0x1.25mmx1" O/D HSS DIE

SKU:

SHR0860470K

Rp178,000.00

Ex VAT

Rp197,580.00

Inc VAT

IN STOCK (50+)

    Product Details

    Manufactured to BS 1127 standards the Sherwood range of HSS ground thread dies are designed for use in diestocks to produce external screw threads.


    Features and Benefits
    • High speed steel constriction for increased tool hardness
    • Ground threads for greater tool accuracy


    Typical Applications
    • Diestocks
    • External screw threads


    Standards
    c


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Dimensions Standard

    BS 1127

    EAN

    5036140183100

    ECLASS Code

    21010200

    Finish/Coating

    Uncoated

    Material

    High Speed Steel

    Outside Diameter

    1in.

    Thread Direction

    Right Hand

    Thread Size

    M9 x 1.25

    Thread Standard

    Metric Coarse

    UNSPSC Code

    27112805