noscriptInox Thin Reinforced Flat Cutting Discs - Type 41 | Cromwell Tools
logo

York

Inox Thin Reinforced Flat Cutting Discs - Type 41

7 Variations

York Inox cutting discs are perfect for efficiently cutting metal with minimum material removal and machine wear, thanks to their thin profile. They are suitable for use with all appropriate handheld grinders and can even be used on stainless steel.
There are a wide range of sizes available, with 180mm and 230mm sizes suitable for use on circular saws.

Features and Benefits
• Thin profile allows for quick and efficient cuts with minimal material removal and machine wear
• Wide range of sizes allow for usage on a variety of appropriate handheld grinders and larger sizes can even be used in circular saws

Material Applications
• Steel
• Stainless steel

Notes
• Cutting discs must never be used for grinding and must always be presented to the work piece at an angle of 90°