Rp16,610.00
Ex VAT
Rp18,437.10
Inc VAT
51 Variations Available
Product Details
Product Specification
Product Documents
Spiral wound with tear-resistant backing fabric.
Features and Benefits
• For grinding and finishing edges, profiles, welded seams.
• To be used on designated rubber drum holder
• Maximum permitted peripheral speed of 30m/s
• P60 = Coarse, P80 = Medium, P150 = Fine.
Notes
• IMAGES FOR ILLUSTRATIVE PURPOSES ONLY. PLEASE REFER TO PRODUCT DESCRIPTION.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | York |
Diameter | 45mm |
EAN | 5036140215641 |
ECLASS Code | 21011300 |
Grit | P150 |
Maximum Operating Speed | 8,500rpm |
MFR Part No. | SB0160CT |
Model Number | SB0160CT |
Type | Sanding Bands |
UNSPSC Code | 31191504 |
Width | 30mm |